Shop All Sieves
Advantech
Sieve, #100, S/S, 12 In, Full Ht
Mfr # 100SS12F
Zoro # G6297855
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 3.25 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Frame Inside Dia. 12 in
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 3.25 in |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Opening Size | 150 micron m |
Mesh Size Range | Fine |
Mesh Size | 100 |
Wire Dia. | 0.1 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 100, Mesh Size Range Fine, Wire Dia. 0.1 mm, Opening Size 150 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 3.25 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Composite Air Vent Filter Storage Tanks (LC136M2)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- MENDA Dispensing Bottle, 4 oz., Automatic (35335)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- ADVANTECH Sieve, #200, B/S, 8 In, Half Ht (200BS8H)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- ADVANTECH Sieve, #8, B/S, 12 In, Full Ht (8BS12F)
- ADVANTECH Sieve, 2", B/S, 8 In, Full Ht (2"BS8F)
- ADVANTECH Sieve, #635, B/S, 8 In, Half Ht (635BS8H)
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht (1.00"SS12H)
- ADVANTECH Fines Collector, 3 in. dia., 1/4 in. D (L3-N5)
- Advantech Sieves