Shop All Sieves
Advantech
Sieve, #100, B/S, 8 In, Half Ht
Mfr # 100BS8H
Zoro # G7427935
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Mesh Size 100
- Frame Inside Dia. 8 in
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Mesh Size | 100 |
Frame Inside Dia. | 8 in |
Opening Size | 150 micron m |
Wire Dia. | 0.1 mm |
Outside Dia. | 8 in |
Mesh Size Range | Fine |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 100, Mesh Size Range Fine, Wire Dia. 0.1 mm, Opening Size 150 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Holster For Pocket Digital Refractometer (13941000)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- AIR-TITE Syringe, Bulk, 3mL Luer Slip, PK100 (MSB3-100)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 200uL, Bulk, PK1000 (151150Y)
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- ADVANTECH Sieve, #8, B/S, 12 In, Full Ht (8BS12F)
- ADVANTECH Sieve, 1/2", S/S, 8 In, Full Ht (1/2"SS8F)
- ADVANTECH Sieve, #10, S/S, 8 In, Half Ht (10SS8H)
- ADVANTECH MANUFACTURING Sieve, #5, B/S, 8 In, Full Ht (5BS8F)
- Advantech Lab Filters & Sieves