Shop All Sieves
Advantech
Sieve, 1.00", B/S, 12 In, Inter Ht
Mfr # 1.00"BS12I
Zoro # G4967103
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Frame Inside Dia. 12 in
- Type Wire Cloth Test Sieve
- Mesh Size Range Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 2 in |
Frame Inside Dia. | 12 in |
Mesh Size Range | Coarse |
Opening Size | 25 mm |
Outside Dia. | 12 in |
Wire Dia. | 3.55 mm |
Mesh Size | 1 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 1 in, Mesh Size Range Coarse, Wire Dia. 3.55 mm, Opening Size 25 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Meter Holder, Stand Alone (30058733)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (23mm) (EP10X23R)
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 0-500 UG/L (481396)
- LODGE GLASS COVER 10.25"" (GL10)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- ADVANTECH Sieve, 1/2", S/S, 8 In, Full Ht (1/2"SS8F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Inter Ht (1/4"BS12I)
- ADVANTECH Sieve, #14, S/S, 12 In, Full Ht (14SS12F)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Full Ht (3/8"BS12F)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- Advantech Lab Filters & Sieves