Shop All Sieves
Advantech
Sieve, #100, B/S, 12 In, Half Ht
Mfr # 100BS12H
Zoro # G6296832
original price:
$118.99
17% off
new price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Outside Dia. 12 in
- Wire Dia. 0.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Outside Dia. | 12 in |
Wire Dia. | 0.1 mm |
Opening Size | 150 micron m |
Mesh Size | 100 |
Frame Inside Dia. | 12 in |
Mesh Size Range | Fine |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 100, Mesh Size Range Fine, Wire Dia. 0.1 mm, Opening Size 150 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sterile Female-Female Luer Lock Co, PK10 (553-10714)
- THERMCO Hydrometer, Specific Gravity, 0.020 (GW2552A)
- FORTUNA Reusable Glass Syringe, Glass Luer, 3 mL (7.102-29)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- ADVANTECH Sieve, 3/4", S/S, 8 In, Full Ht (3/4"SS8F)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Inter Ht (1/4"BS12I)
- ADVANTECH Sieve, #100, S/S, 12 In, Full Ht (100SS12F)
- ADVANTECH Sieve, #8, S/S, 12 In, Full Ht (8SS12F)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht (325SS12F)
- Advantech Lab Filters & Sieves