Shop All Sieves
Advantech
Sieve, #10, B/S, 8 In, Half Ht
Mfr # 10BS8H
Zoro # G7427926
original price:
$78.25
22% off
new price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Outside Dia. 8 in
- Mesh Size Range Medium
- Opening Size 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Outside Dia. | 8 in |
Mesh Size Range | Medium |
Opening Size | 2 mm |
Wire Dia. | 0.9 mm |
Frame Inside Dia. | 8 in |
Mesh Size | 10 |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 10, Mesh Size Range Medium, Wire Dia. 0.9 mm, Opening Size 2 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- CLEANIMAGE CleanImage Cleanroom Notebooks, White, College Rule, 3x4, PK40 (PNB CI 3X4 2240-L)
- GLOBE SCIENTIFIC Cryogenic Vial Storage Box, Red, PK5 (3050R)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Ps, Pg, PK500 (6253)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Inter Ht (1/4"BS12I)
- ADVANTECH Sieve, #60, S/S, 12 In, Full Ht (60SS12F)
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht (4"BS8F)
- ADVANTECH Sieve, #30, S/S, 12 In, Full Ht (30SS12F)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- ADVANTECH Sieve, #70, B/S, 8 In, Half Ht (70BS8H)
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 8 In, Full Ht (8BS8F)
- Advantech Lab Filters & Sieves