Shop All Sieves
Advantech
Sieve, 1-3/4", B/S, 8 In, Half Ht
Mfr # 1-3/4"BS8H
Zoro # G6296385
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Screen Material Stainless Steel
- Mesh Size 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Mesh Size | 1 3/4 in |
Mesh Size Range | Coarse |
Outside Dia. | 8 in |
Frame Inside Dia. | 8 in |
Opening Size | 45 mm |
Wire Dia. | 4.5 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 1 3/4 in, Mesh Size Range Coarse, Wire Dia. 4.5 mm, Opening Size 45 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN Clear Hydrogen Peroxide 32 oz (1000035170)
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301605-0002)
- WORTHINGTON BERNZO Worthington Bernzo 328636/AL3 Aluminum Soldering Rods (328636/AL3)
- JORVET I-Glo Fluorescein Opthalmic Test Strips, 100 Per Box (J1191)
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- ADVANTECH Sieve, #500, S/S, 8 In, Full Ht (500SS8F)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- ADVANTECH MANUFACTURING Sieve, #6, S/S, 8 In, Full Ht (6SS8F)
- Advantech Lab Filters & Sieves