Shop All Sieves
Advantech
Sieve, 1-3/4", B/S, 12 In, Inter Ht
Mfr # 1-3/4"BS12I
Zoro # G6297067
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Wire Dia. 4.5 mm
- Type Wire Cloth Test Sieve
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 2 in |
Wire Dia. | 4.5 mm |
Mesh Size Range | Coarse |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Mesh Size | 1 3/4 in |
Opening Size | 45 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 1 3/4 in, Mesh Size Range Coarse, Wire Dia. 4.5 mm, Opening Size 45 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- IMAPRENE Imaprene TPE Tubing for peristaltic pump 8mm 5/16 ID X 12mm 15/32 OD, 25 FT (PRE-0080-0120-025)
- QORPAK Bottle, Wide Mouth, 270 mL, 9 oz., PK24 (GLC-01672)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- ADVANTECH Sieve, #60, S/S, 12 In, Full Ht (60SS12F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Half Ht (3/4"BS12H)
- ADVANTECH Sieve, #325, B/S, 12 In, Full Ht (325BS12F)
- ADVANTECH Sieve Cover, SS, 12 In Dia, 0.375 In D (CS12W/R)
- ADVANTECH Sieve, #80, S/S, 12 In, Full Ht (80SS12F)
- Advantech Lab Filters & Sieves