Shop All Sieves
Advantech
Sieve, 1-1/4", S/S, 12 In, Half Ht
Mfr # 1-1/4"SS12H
Zoro # G6297243
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Wire Dia. 4 mm
- Opening Size 31.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Wire Dia. | 4 mm |
Opening Size | 31.5 mm |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Mesh Size | 1 1/4 in |
Mesh Size Range | Coarse |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 1 1/4 in, Mesh Size Range Coarse, Wire Dia. 4 mm, Opening Size 31.5 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Ingredient Beaker Cover, 1-1/4 QT (785-101)
- UNITED Crucible, Porcelain, Glazd, 1150C, 43mm, PK6 (JCT030)
- DYNALON Translucent, 1000mL Wash Bottle, 5 Pack (3UUR6)
- HOPKINS Funnel, Flex, Hand E, 05060 (RHG05060)
- ADVANTECH Sieve, #500, B/S, 8 In, Half Ht (500BS8H)
- ADVANTECH Pan, Stainless, 12 In Dia, 1.625 In D (PS12H)
- ADVANTECH Sieve, #7, S/S, 8 In, Half Ht (7SS8H)
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep (2024)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- ADVANTECH Sieve, #140, S/S, 12 In, Full Ht (140SS12F)
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- Advantech Sieves