Shop All Sieves
Advantech
Sieve, 1-1/2", B/S, 8 In, Half Ht
Mfr # 1-1/2"BS8H
Zoro # G6296367
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Mesh Size 1 1/2 in
- Frame Inside Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1 in |
Mesh Size | 1 1/2 in |
Frame Inside Dia. | 8 in |
Opening Size | 37.5 mm |
Outside Dia. | 8 in |
Mesh Size Range | Coarse |
Wire Dia. | 4.5 mm |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 1 1/2 in, Mesh Size Range Coarse, Wire Dia. 4.5 mm, Opening Size 37.5 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Purelab 3000 7000 Purification (LC187)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870I Dpd Powder Taylor (TTR0870I)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA7940-A)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Full Ht (1/4"BS12F)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- ADVANTECH Pan, Stainless, 12 In Dia, 1.625 In D (PS12H)
- ADVANTECH Sieve, 1.00", S/S, 8 In, Full Ht (1.00"SS8F)
- ADVANTECH Fines Collector, 3 in. dia., 1/4 in. D (L3-N5)
- ADVANTECH Round Brush, Nylon, 2 In Dia (R8577)
- CLEVELAND VIBRATOR CO Laboratory Screener (HK-QS-12)
- Advantech Sieves