Shop All Sieves
Advantech
Sieve, 1-1/2", B/S, 12 In, Half Ht
Mfr # 1-1/2"BS12H
Zoro # G6296622
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1.625 in
- Standards ASTM E11
- Mesh Size Range Coarse
- Opening Size 37.5 mm
- Wire Dia. 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 1.625 in |
Mesh Size Range | Coarse |
Opening Size | 37.5 mm |
Wire Dia. | 4.5 mm |
Mesh Size | 1 1/2 in |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Details
Item | USA Standard Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 1 1/2 in, Mesh Size Range Coarse, Wire Dia. 4.5 mm, Opening Size 37.5 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Silicone Heating Mantle (100D SI05)
- LAB SAFETY SUPPLY Swab, Foam, Flexible Tip, PK100 (22CW77)
- CYTIVA WHATMAN PH Indicator Strip, pH, 16-13/32in.L (2600-103A)
- GLOBE SCIENTIFIC Pitcher With Handle, 3000mL (601159-1)
- ADVANTECH Sieve, 1/2", S/S, 12 In, Full Ht (1/2"SS12F)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- ADVANTECH Sieve, #635, S/S, 8 In, Full Ht (635SS8F)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- ADVANTECH Rectangular Brush, 3 In Dia (R8576)
- CHEMGLASS Lab Frame Foot (CG-9274-01)
- Advantech Lab Filters & Sieves