Shop All Ethernet Switches
Advantech
Proview, 8-Port Ful Gigabit Ind. Switch, -40~75¿
Mfr # EKI-5728I-AE
Zoro # G700700627
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.7"
- Height 4.7"
- Depth 3.7"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # EKI-5728I-AE
- Zoro # G700700627
- Country of Origin China
- Category Ethernet Switches
Dimensions
Width | 1.7" |
Height | 4.7" |
Depth | 3.7" |
Details
Product Type | Ethernet Switch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for AGM M83CHP06V27 200Ah Battery (ML200-613)
- SWE-TECH 3C Micro USB 2.0 Cable, Black, Type A Male / Micro-B Male, 6 foot (FWT10U2-03106BK)
- LEVITON Protective Cage, 3-1/4" D, 3" H, 7" W, White (ODCCG)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- ADVANTECH 5-Port 10/100Mbps Unmanaged Ethernet Switch (EKI-2525-BE)
- ADVANTECH Proview, 16-Port Full Gigabit Ind. Switch, -40~75¿ (EKI-5726I-AE)
- ADVANTECH 5 Fe Unmanaged Switch W/Wide Temp. Low (BB-ESW105-A)
- ADVANTECH 8-Port Unmanaged Ind. Ethernet Switch, Wide Temp. (EKI-2528I-BE)
- ADVANTECH 8-Port 10/100Mbps Unmanaged Ethernet Switch (EKI-2528-BE)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/16-10/100/1000Tx (LNX-1600G)
- Advantech Ethernet Switches