Shop All Ethernet Switches
Advantech
Proview, 4+2Mmf 10/100Mbps Ind. Switch, -40~75¿
Mfr # EKI-5524MMI-AE
Zoro # G900700526
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.7"
- Depth 3.3"
- Height 4.7"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # EKI-5524MMI-AE
- Zoro # G900700526
- Country of Origin China
- Category Ethernet Switches
Dimensions
Width | 1.7" |
Depth | 3.3" |
Height | 4.7" |
Details
Product Type | Ethernet Switch |
Description
The ADVANTECH Proview 4+2Mmf 10/100Mbps Ind. Switch is a Ethernet Switch with a width of 1.7", depth of 3.3", and height of 4.7". It is designed to operate in temperatures ranging from -40 to 75¿.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY MAX 2PK AAAA Battery (E96BP-2)
- SPECO TECHNOLOGIES Camera, Bullet Type, Fixed Lens (CVC620WPT)
- LUXOR Modular Charging Cabinet (LLMC10)
- ELK PRODUCTS Elk Products ELKTRG2440 24VAC 40VA Resettable XFMR - White (ELKTRG2440)
- ADVANTECH 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU (EKI-2706G-1GFPI-BU)
- ADVANTECH 8-Port 10/100Mbps Unmanaged Ethernet Switch (EKI-2528-BE)
- ADVANTECH 5 Fe Unmanaged Switch W/Wide Temp. Low (BB-ESW105-A)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- ADVANTECH Proview, 8-Port Ful Gigabit Ind. Switch, -40~75¿ (EKI-5728I-AE)
- ADVANTECH Proview, 16-Port Full Gigabit Ind. Switch, -40~75¿ (EKI-5726I-AE)
- UBIQUITI NETWORKS COMMERCIAL UnivFi 48 Port Gigabit PoE Swi, USWPRO48POE (USW-PRO-48-POE)
- Advantech Ethernet Switches