Shop All Sieves
Advantech
Pan, SS, 12 In Dia, 3-1/4 In D
Mfr # PS12F
Zoro # G4304316
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Dia. 12 in
- Overall Depth 3.25 in
- Standards ASTM E11
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Dia. | 12 in |
Overall Depth | 3.25 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Sieve Pan |
Material of Construction | stainless steel |
Standards | ASTM E11 |
Accessory Type | Sieve Pan |
Description
Sieve Pan, Material of Construction Stainless Steel, 12 in Dia., 3.25 in Overall Depth, Standards ASTM E11, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844104)
- JONARD TOOLS Wall Box Template Leveler for Old Work (WTL-12)
- HEATHROW SCIENTIFIC Spatulas, Sterile, Pyrogen Free, PK100 (120625)
- DYNALON Green, Wash Bottle Closure (WGZ233W)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- ADVANTECH Sieve, #50, S/S, 8 In, Half Ht (50SS8H)
- ADVANTECH Sieve, 4", S/S, 8 In, Full Ht (4"SS8F)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- ADVANTECH Sieve, #10, S/S, 8 In, Half Ht (10SS8H)
- ADVANTECH Sieve, #325, S/S, 8 In, Half Ht (325SS8H)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- Advantech Sieves