Shop All Wireless Routers
Advantech
Nam&Emea, Catm1, Nb, 2Xeth, 1Xrs232, 1Xrs485
Mfr # ICR-3211B
Zoro # G200703159
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.2"
- Width 4.9"
- Depth 3.8"
- Product Type Modem/Wireless Router
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # ICR-3211B
- Zoro # G200703159
- Country of Origin Czechia
- Category Wireless Routers
Dimensions
Height | 2.2" |
Width | 4.9" |
Depth | 3.8" |
Details
Product Type | Modem/Wireless Router |
Description
The ADVANTECH Nam&Emea Catm1 Nb 2Xeth 1Xrs232 1Xrs485 is a modem/wireless router with a height of 2.2", width of 4.9", and depth of 3.8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Portalac, Pe6V4.5 Ups Battery (PE6V4.5 UPS BATTERY)
- ILC Replacement for LIGHT ALARMS PS-640-F1 (PS-640-F1 LIGHT ALARMS)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- MIGHTY MAX BATTERY Alarm Back up Battery 12 Volt 4.0ah (ML5-12282)
- ADVANTECH LoRaWAN Gateway 100 nodes LTE with 915 Mhz (WISE-6610-N100C-A)
- AUDIOVOX Dsl Phone Line Filter (TP7410R)
- AIGEAN NETWORKS Multi-WAN 3 Source Gigabit Router (MFR-3)
- TP-LINK AX1500 Wi-Fi 6 Router (ARCHER-AX10)
- ADTRAN 4700341F2No.50 Netvanta 3140 50 Session SBC Router (4700341F2#50)
- AP PRODUCTS AP Products 013-570 Travel Trailer Lock Black (013-570)
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- Advantech Wireless Routers