Shop All Wireless Routers
Advantech
Nam Cat4, 2Xeth, 1Xrs232, 1Xrs485, Gps, Wifi
Mfr # ICR-3241W
Zoro # G900703152
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.8"
- Height 2.2"
- Width 4.9"
- Wireless LAN Standard IEEE 802.11ac
- Product Type Modem/Wireless Router
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # ICR-3241W
- Zoro # G900703152
- Country of Origin Czechia
- Category Wireless Routers
Dimensions
Depth | 3.8" |
Height | 2.2" |
Width | 4.9" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Modem/Wireless Router |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARSOUNDS Amplified Phone Ringer (CS-CR200)
- PYLE 30 Watts Megaphone W/ Record (PMP35R)
- ILC Replacement for Sanyo Crp2 (CRP2 SANYO)
- MOUNT-IT Under Cabinet Folding TV Mount 13-42" TV (MI-4211)
- ADVANTECH LoRaWAN Gateway 100 nodes LTE with 915 Mhz (WISE-6610-N100C-A)
- AP PRODUCTS AP Products 013-570 Travel Trailer Lock Black (013-570)
- TP-LINK AX1500 Wi-Fi 6 Router (ARCHER-AX10)
- UBIQUITI NETWORKS COMMERCIAL Ir Range Extender G4 Bullet (UVC-G4-IRExtender)
- ENGENIUS Outdoor 11Ac Wave 2, Ip67, Dual-Band Wireless Ac1300 Access Point (ENH1350EXT)
- TP-LINK AC1200 Wireless Dual Band PCI, ARCHERT4E (Archer T4E)
- ADVANTECH MANUFACTURING ICR-3200, NAM, FirstNet, 2x ETH, 1x RS232, 1x RS485, Metal, No ACC (ICR-3241-1ND)
- Advantech Wireless Routers