Shop All Ethernet Switches
Advantech
Modbus Rtu/Tcp To Ethernet/Ip Fieldbus Gateway, EKI-1242IECMS-A
Mfr # EKI-1242IECMS-A
Zoro # G600700635
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3.7"
- Height 5.5"
- Width 1.7"
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # EKI-1242IECMS-A
- Zoro # G600700635
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Depth | 3.7" |
Height | 5.5" |
Width | 1.7" |
Details
Product Type | Device Server |
Description
Seamless integrate Modbus RTU/TCP and EtherCAT communication
Built-in real time diagnostic to increase highly efficiency of device management
Designed for protocol extensibility and adaption
Modbus TCP Master mode supports 64 connections
Supports dual power input for power redundancy
Mounts on DIN-rail and Wall mount
Built-in real time diagnostic to increase highly efficiency of device management
Designed for protocol extensibility and adaption
Modbus TCP Master mode supports 64 connections
Supports dual power input for power redundancy
Mounts on DIN-rail and Wall mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Hardwired Flush Mount Alarm, Door Switch Activation, Gray (CS-940S)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 9Ah (47027)
- ILC Replacement for Autec Lpm04 Battery (LPM04 BATTERY AUTEC)
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- ADVANTECH Proview, 8-Port Ful Gigabit Ind. Switch, -40~75¿ (EKI-5728I-AE)
- ADVANTECH Proview, 16-Port Full Gigabit Ind. Switch, -40~75¿ (EKI-5726I-AE)
- ADVANTECH 5-Port 10/100Mbps Unmanaged Ethernet Switch (EKI-2525-BE)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- ADVANTECH 8-Port Unmanaged Ind. Ethernet Switch, Wide Temp. (EKI-2528I-BE)
- ANTAIRA Compact 5-Port Industrial Gigabit Unmangaed Ethernet Switch, w/5-10/100/1000TX; EOT: -40 to 75C (LNX-C500G-T)
- Advantech Ethernet Switches