Shop All Sieves
Advantech Manufacturing
Wire Cloth Laboratory Test Sieve, Medium
Mfr # 7SS12I
Zoro # G903522880
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Mesh Size Range Medium
- Outside Dia. 12 in
- Type Wire Cloth Test Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 7SS12I
- Zoro # G903522880
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size Range | Medium |
Outside Dia. | 12 in |
Frame Inside Dia. | 12 in |
Mesh Size | #7 |
Wire Dia. | 1.12 mm |
Opening Size | #7 |
Details
Item | Wire Cloth Laboratory Test Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Frame Material | Stainless Steel |
Screen Material | Stainless Steel |
Description
Wire Cloth Laboratory Test Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #7, Mesh Size Range Medium, Wire Dia. 1.12 mm, Opening Size #7, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-100P-100S-22)
- CELLTREAT Cell Scraper, Scraper Blade, 25cm, PK100 (229310)
- LAB SAFETY SUPPLY 1.5mL micro. Tubes, Natural color, PK1000 (6VMX7)
- EATON BUSSMANN Fuse Micro Oven 15A Cd2 (BP/ABC-15)
- ADVANTECH MANUFACTURING Sieve, #100, S/S, 8 In, Full Ht (100SS8F)
- ADVANTECH MANUFACTURING Sieve, #450, S/S, 8 In, Full Ht (450SS8F)
- ADVANTECH MANUFACTURING Sieve, #170, S/S, 8 In, Full Ht (170SS8F)
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- ADVANTECH MANUFACTURING Sieve, #170, B/S, 8 In, Full Ht (170BS8F)
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- ADVANTECH Sieve, 3/4", S/S, 8 In, Full Ht (3/4"SS8F)
- Advantech Manufacturing Sieves