Shop All Sieves
Advantech Manufacturing
Wire Cloth Laboratory Test Sieve, Medium
Mfr # 30SS12I
Zoro # G903522897
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Mesh Size Range Medium
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 30SS12I
- Zoro # G903522897
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size Range | Medium |
Frame Inside Dia. | 12 in |
Mesh Size | #30 |
Wire Dia. | 0.4 mm |
Outside Dia. | 12 in |
Opening Size | #30 |
Details
Item | Wire Cloth Laboratory Test Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Description
Wire Cloth Laboratory Test Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #30, Mesh Size Range Medium, Wire Dia. 0.4 mm, Opening Size #30, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- AIR-TITE Syringe, Bulk, 5mL Luer Slip, PK200 (MSB5)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 4 oz., Clear (6FAV3)
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht (18BS8F)
- ADVANTECH MANUFACTURING Sieve, #120, S/S, 8 In, Full Ht (120SS8F)
- ADVANTECH MANUFACTURING Sieve, #80, S/S, 8 In, Full Ht (80SS8F)
- ADVANTECH MANUFACTURING Sieve, #50, B/B, 8 In, Full Ht (50BB8F)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 12 In, Inter Ht (200BS12I)
- ADVANTECH MANUFACTURING Sieve, #12, S/S, 8 In, Full Ht (12SS8F)
- Advantech Manufacturing Sieves