Shop All Sieves
Advantech Manufacturing
Wire Cloth Laboratory Test Sieve, Fine
Mfr # 100SS12I
Zoro # G303522855
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Mesh Size #100
- Opening Size #100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 100SS12I
- Zoro # G303522855
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size | #100 |
Opening Size | #100 |
Mesh Size Range | Fine |
Wire Dia. | 0.1 mm |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Details
Item | Wire Cloth Laboratory Test Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Frame Material | Stainless Steel |
Screen Material | Stainless Steel |
Description
Wire Cloth Laboratory Test Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #100, Mesh Size Range Fine, Wire Dia. 0.1 mm, Opening Size #100, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LOCKING CLAMP VGRIP 6"" (17)
- RPI Water, HPLC Grade, 4 L (248797)
- YSI Dissolved Oxygen Meter, 10m Cable (DO200ACC-10)
- UNITED SCOPE LLC. AmScope LED-60 LED Microscope Ring Light Illuminator with Adapter and Control Box (LED-60)
- ADVANTECH MANUFACTURING Sieve, #120, B/S, 8 In, Full Ht (120BS8F)
- ADVANTECH MANUFACTURING Sieve, #140, B/S, 8 In, Full Ht (140BS8F)
- ADVANTECH MANUFACTURING Sieve, #16, S/S, 8 In, Full Ht (16SS8F)
- ADVANTECH MANUFACTURING Sieve, #140, B/B, 8 In, Full Ht (140BB8F)
- ADVANTECH MANUFACTURING Sieve, #50, S/S, 8 In, Full Ht (50SS8F)
- ADVANTECH MANUFACTURING Test Pan Cover, Brass, 8 In, Lifting Ring (CB8W/R)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- Advantech Manufacturing Sieves