Shop All Sieves
Advantech Manufacturing
Wire Cloth Laboratory Test Sieve, Coarse
Mfr # 1/8"SS12I
Zoro # G503522891
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Frame Material Stainless Steel
- Mesh Size Range Coarse
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 1/8"SS12I
- Zoro # G503522891
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size Range | Coarse |
Outside Dia. | 12 in |
Frame Inside Dia. | 12 in |
Opening Size | 1/8 in |
Wire Dia. | 1.25 mm |
Mesh Size | 1/8 in |
Details
Item | Wire Cloth Laboratory Test Sieve |
Standards | ASTM E11 |
Frame Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
Wire Cloth Laboratory Test Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 1/8 in, Mesh Size Range Coarse, Wire Dia. 1.25 mm, Opening Size 1/8 in, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 8mL, 157mm L, PK400 (138030-400)
- EPPENDORF Pipette, 1000micron L (3124000121)
- BULLY TOOLS Steel Soil Probe, 36", T-Style Handle (99202)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- ADVANTECH MANUFACTURING Test Pan Cover, Brass, 8 In, Lifting Ring (CB8W/R)
- ADVANTECH MANUFACTURING Sieve, #120, B/S, 8 In, Full Ht (120BS8F)
- ADVANTECH MANUFACTURING Sieve, #400, S/S, 8 In, Full Ht (400SS8F)
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht (18BS8F)
- ADVANTECH MANUFACTURING Sieve, #50, B/B, 8 In, Full Ht (50BB8F)
- ADVANTECH MANUFACTURING Test Pan Cover, S/S, 8 In, Lifting Ring (CS8 W/R)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- Advantech Manufacturing Lab Filters & Sieves