Shop All Lab Equipment Parts
Advantech Manufacturing
Test Sieve Pan, SS
Mfr # PS12HX
Zoro # G203528520
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Screen Material Stainless Steel
- Frame Material Stainless Steel
- Frame Inside Dia. 12 in
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # PS12HX
- Zoro # G203528520
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Overall Depth | 1 in |
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Details
Screen Material | Stainless Steel |
Frame Material | Stainless Steel |
Item | Test Sieve Pan |
Type | Test Sieve Pan |
Description
Test Sieve Pan, Test Sieve Pan, Stainless Steel Screen Material, Stainless Steel Frame Material, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WORLDWIDE John Guest 3/8'' Polypropylene Angle Stop Push-Fit Adapter Valve (ASVPP2LF)
- BERKSHIRE Foam Pad, White, Cleanroom, PK10 (FMC6LF12)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- QORPAK Bottle, 15mL, PK48 (GLC-09083)
- ADVANTECH MANUFACTURING Test Sieve Cover, SS (CS12)
- WHATMAN Qualitative Filter Paper, Grade 6, PK 100 (1006-110)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-81)
- CUSTOM BIOGENIC Cell Dividers for Storage Box, 36x15ml Tubes (247573)
- UNITED SCIENTIFIC Simple Resonance Kit (UNRSTBKIT)
- OTC Plastic Clip Popper (2495)
- UNITED SCIENTIFIC Double Concave Lens, 38Mm Dia/ 150Mm Fl (LCC306)
- Advantech Manufacturing Lab Equipment Parts