Shop All Lab Equipment Parts
Advantech Manufacturing
Test Sieve Cover, SS
Mfr # CS12
Zoro # G603528632
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Test Sieve Cover
- Screen Material Stainless Steel
- Outside Dia. 12 in
- Frame Inside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantech Manufacturing
- MFR # CS12
- Zoro # G603528632
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Outside Dia. | 12 in |
Frame Inside Dia. | 12 in |
Details
Type | Test Sieve Cover |
Screen Material | Stainless Steel |
Item | Test Sieve Cover |
Description
Test Sieve Cover, Test Sieve Cover, Stainless Steel Screen Material, Outside Dia. 12 in, Frame Inside Dia. 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, 5mL, Short, PK200 (229206B)
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- QORPAK Bottle, 120cc, PK48 (PLC-06591)
- A2Z SCILAB Micro Fine Point Dissecting Straight Needle Probe #1, 5.5" (A2Z-ZR212)
- ULTRATECH UltraTech 9457 Ultra-Filter Sock®, Sediment Removal, 9' x 7" x 4" (9457)
- PERMATEX Self Fusing Silicone Tape 10 ft. (82112)
- DIGI-SENSE Spade Lugs, Chromel, for Type K an, PK 10 (18528-03)
- CINCINNATI SURGICAL Dissecting Blade, Size 12, 100/PK (248172)
- VIEWTAINER 3 in. W X 8 in. H Slit Top Container Plastic Red (CC27508)
- BEL-ART Bel-Art GHS Label Safety-Vent Distilled Water Wash Bottle: 1000ml, 2/PK (F12432-0004)
- UNITED SCIENTIFIC Rotating Platform (RTP001)
- Advantech Manufacturing Lab Equipment Parts