Shop All Sieves
Advantech Manufacturing
Sieve, #80, S/S, 8 In, Full Ht
Mfr # 80SS8F
Zoro # G3844276
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Frame Material Stainless Steel
- Mesh Size Range Medium
- Type Wire Cloth Test Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 80SS8F
- Zoro # G3844276
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size Range | Medium |
Wire Dia. | 0.125 mm |
Mesh Size | 80 |
Outside Dia. | 8 in |
Opening Size | 180 micron m |
Frame Inside Dia. | 8 in |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Frame Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 80, Mesh Size Range Medium, Wire Dia. 0.125 mm, Opening Size 180 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Polypropylene (8ADU8)
- LAMOTTE Nitrate Test Tab, For 1910/SMART3 (3689-SC)
- SP SCIENCEWARE Sinker for Tubing (F32903-0102)
- KIMBLE CHASE Straight-Sided Glass Jar, 16 Oz, PK12 (5421689C-26)
- ADVANTECH MANUFACTURING Pan, S/S, 8 In, Full Ht (PS8F)
- ADVANTECH MANUFACTURING Sieve, #120, B/S, 8 In, Full Ht (120BS8F)
- ADVANTECH MANUFACTURING Sieve, #8, S/S, 8 In, Full Ht (8SS8F)
- ADVANTECH MANUFACTURING Sieve, #70, B/S, 8 In, Full Ht (70BS8F)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Half Ht, Extended Rim (PB8HX)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- HUMBOLDT Sieve Bottom Pan, Brass, 12 In Dia, 2 In (5DPE9)
- Advantech Manufacturing Sieves