Shop All Sieves
Advantech Manufacturing
Sieve, #7, B/S, 8 In, Full Ht
Mfr # 7BS8F
Zoro # G3843244
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Frame Material Brass
- Outside Dia. 8 in
- Mesh Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantech Manufacturing
- MFR # 7BS8F
- Zoro # G3843244
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Outside Dia. | 8 in |
Mesh Size | 7 |
Mesh Size Range | Medium |
Wire Dia. | 1.12 mm |
Frame Inside Dia. | 8 in |
Opening Size | 2.8 mm |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 7, Mesh Size Range Medium, Wire Dia. 1.12 mm, Opening Size 2.8 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- HARDIN INDUSTRIAL 300 LBS Heavy Duty Rolling Work Seat with Storage Trays (HD-950)
- INSTOCK ESD Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- ZORO SELECT Clear Dippas W/Handle, 250mL, Pk50 (507054-0250)
- ADVANTECH MANUFACTURING Sieve, #450, S/S, 8 In, Full Ht (450SS8F)
- ADVANTECH MANUFACTURING Sieve, #400, S/S, 8 In, Full Ht (400SS8F)
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 8 In, Full Ht (8BS8F)
- ADVANTECH MANUFACTURING Sieve, #30, S/S, 8 In, Full Ht (30SS8F)
- ADVANTECH MANUFACTURING Sieve, #70, B/S, 8 In, Full Ht (70BS8F)
- ADVANTECH MANUFACTURING Sieve, #16, S/S, 8 In, Full Ht (16SS8F)
- ADVANTECH MANUFACTURING Sieve, #16, B/S, 8 In, Full Ht (16BS8F)
- Advantech Manufacturing Sieves