Shop All Sieves
Advantech Manufacturing
Sieve, #6, B/S, 8 In, Full Ht
Mfr # 6BS8F
Zoro # G3843043
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Outside Dia. 8 in
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantech Manufacturing
- MFR # 6BS8F
- Zoro # G3843043
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Outside Dia. | 8 in |
Frame Inside Dia. | 8 in |
Mesh Size | 6 |
Wire Dia. | 1.25 mm |
Mesh Size Range | Medium |
Opening Size | 3.35 mm |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Screen Material | Stainless Steel |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 6, Mesh Size Range Medium, Wire Dia. 1.25 mm, Opening Size 3.35 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Modular Kit, Food Sanitation (TK9500-Z)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J892)
- RPI PEG 8000, 500 G (P48080-500.0)
- UNITED SCIENTIFIC Neoprene Stopper Assortment, One Pound (NSTPK2)
- ADVANTECH MANUFACTURING Sieve, #170, B/S, 8 In, Full Ht (170BS8F)
- ADVANTECH MANUFACTURING Sieve, #80, S/S, 8 In, Full Ht (80SS8F)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- ADVANTECH MANUFACTURING Sieve, #140, B/S, 8 In, Full Ht (140BS8F)
- ADVANTECH MANUFACTURING Sieve, #12, B/S, 8 In, Full Ht (12BS8F)
- ADVANTECH MANUFACTURING Sieve, #12, S/S, 8 In, Full Ht (12SS8F)
- SP SCIENCEWARE Mini-Sieve Micro Set (F37845-1000)
- Advantech Manufacturing Lab Filters & Sieves