Shop All Sieves
Advantech Manufacturing
Sieve, #450, S/S, 8 In, Full Ht
Mfr # 450SS8F
Zoro # G3844127
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Mesh Size Range Fine
- Frame Material Stainless Steel
- Outside Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 450SS8F
- Zoro # G3844127
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size Range | Fine |
Outside Dia. | 8 in |
Opening Size | 32 micron m |
Frame Inside Dia. | 8 in |
Wire Dia. | 0.028 mm |
Mesh Size | #450 |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Frame Material | Stainless Steel |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #450, Mesh Size Range Fine, Wire Dia. 0.028 mm, Opening Size 32 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND PRODUCTS Create-A-Clamp Set With 50 Fasteners (41600)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- ILC Replacement for Fisher Scientific ARK 35010-01 (ARK 35010-01 FISHER SCIENTIFIC)
- MENDA Bottle, 8 oz, Blue (35263)
- ADVANTECH MANUFACTURING Sieve, #16, S/S, 8 In, Full Ht (16SS8F)
- ADVANTECH MANUFACTURING Sieve, #10, B/S, 8 In, Full Ht (10BS8F)
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- ADVANTECH MANUFACTURING Sieve, #60, B/S, 8 In, Full Ht (60BS8F)
- GENIE Vortex Mixer, 500-2000 rpm (SI-MX200)
- Advantech Manufacturing Sieves