Shop All Sieves
Advantech Manufacturing
Sieve, #40, B/B, 8 In, Full Ht
Mfr # 40BB8F
Zoro # G3843944
original price:
$114.89
38% off
new price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Wire Dia. 0.28 mm
- Mesh Size #40
- Opening Size 425 micron m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 40BB8F
- Zoro # G3843944
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Wire Dia. | 0.28 mm |
Mesh Size | #40 |
Opening Size | 425 micron m |
Mesh Size Range | Medium |
Outside Dia. | 8 in |
Frame Inside Dia. | 8 in |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Screen Material | Brass |
Description
Testing Sieve, Wire Cloth Test Sieve, Brass Screen Material, Brass Frame Material, Mesh Size #40, Mesh Size Range Medium, Wire Dia. 0.28 mm, Opening Size 425 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD LF30, PES 47mm Filtration Apparatus, 300mL funnel, 1200mL waste bottle (197010-30)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Gravity Convectio (51028112)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK1000 (110405)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1230 20 in. Maximum Martin Breadth Caliper (12-1230)
- ADVANTECH MANUFACTURING Sieve, #8, S/S, 8 In, Full Ht (8SS8F)
- ADVANTECH MANUFACTURING Sieve, #16, S/S, 8 In, Full Ht (16SS8F)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 8 In, Full Ht (100BS8F)
- ADVANTECH MANUFACTURING Sieve, #270, B/S, 8 In, Full Ht (270BS8F)
- ADVANTECH MANUFACTURING Sieve, #450, S/S, 8 In, Full Ht (450SS8F)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- Advantech Manufacturing Lab Filters & Sieves