Shop All Sieves
Advantech Manufacturing
Sieve, #4, B/S, 12 In, Inter Ht
Mfr # 4BS12I
Zoro # G3843691
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Frame Inside Dia. 12 in
- Mesh Size Range Medium
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 4BS12I
- Zoro # G3843691
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Frame Inside Dia. | 12 in |
Mesh Size Range | Medium |
Outside Dia. | 12 in |
Opening Size | 4.75 mm |
Wire Dia. | 1.6 mm |
Mesh Size | 4 |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 4, Mesh Size Range Medium, Wire Dia. 1.6 mm, Opening Size 4.75 mm, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipette Pumps 2 ML (PPMP02)
- AMSCOPE 144-LED Microscope Ring Light with Adapter (LED-144)
- KIMBLE CHASE Buret, Glass, 100 mL, Class B (17026F-100)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- ADVANTECH MANUFACTURING Sieve, #40, B/S, 8 In, Full Ht (40BS8F)
- ADVANTECH MANUFACTURING Sieve, #8, S/S, 8 In, Full Ht (8SS8F)
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 8 In, Full Ht (200BS8F)
- ADVANTECH MANUFACTURING Sieve, #170, S/S, 8 In, Full Ht (170SS8F)
- ADVANTECH MANUFACTURING Sieve, #25, B/B, 8 In, Full Ht (25BB8F)
- ADVANTECH MANUFACTURING Sieve, #140, B/S, 8 In, Full Ht (140BS8F)
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- Advantech Manufacturing Sieves