Shop All Sieves
Advantech Manufacturing
Sieve, #35, B/B, 8 In, Full Ht
Mfr # 35BB8F
Zoro # G3843795
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Opening Size 500 micron m
- Wire Dia. 0.315 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 35BB8F
- Zoro # G3843795
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Opening Size | 500 micron m |
Wire Dia. | 0.315 mm |
Frame Inside Dia. | 8 in |
Outside Dia. | 8 in |
Mesh Size | #35 |
Mesh Size Range | Medium |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Brass |
Frame Material | Brass |
Description
Testing Sieve, Wire Cloth Test Sieve, Brass Screen Material, Brass Frame Material, Mesh Size #35, Mesh Size Range Medium, Wire Dia. 0.315 mm, Opening Size 500 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 4 L (BU5004-G)
- LABEXACT Glass Microfiber Filter, 90mm dia., PK100 (LSS-AH9000)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTE3)
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- ADVANTECH MANUFACTURING Sieve, #170, S/S, 8 In, Full Ht (170SS8F)
- ADVANTECH MANUFACTURING Sieve, #16, B/S, 8 In, Full Ht (16BS8F)
- ADVANTECH MANUFACTURING Sieve, #80, S/S, 8 In, Full Ht (80SS8F)
- ADVANTECH MANUFACTURING Sieve, #35, B/S, 8 In, Full Ht (35BS8F)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- ADVANTECH MANUFACTURING Pan, S/S, 8 In, Full Ht (PS8F)
- ADVANTECH MANUFACTURING Sieve, #25, B/B, 8 In, Full Ht (25BB8F)
- Advantech Manufacturing Sieves