Shop All Sieves
Advantech Manufacturing
Sieve, #30, B/S, 8 In, Full Ht
Mfr # 30BS8F
Zoro # G3842946
original price:
$102.59
25% off
new price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Frame Material Brass
- Mesh Size 30
- Frame Inside Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 30BS8F
- Zoro # G3842946
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size | 30 |
Frame Inside Dia. | 8 in |
Outside Dia. | 8 in |
Mesh Size Range | Medium |
Wire Dia. | 0.4 mm |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 30, Mesh Size Range Medium, Wire Dia. 0.4 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Extra Shelf for Mini Incubator (246266)
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- BLACKBURN SAMPLING Tank Waste Sampler, 1 ID x 70 In, 830mL (TA6)
- PLEWS-EDELMANN 1 Quart Utility Funnel (75-007)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 12 In, Inter Ht (100BS12I)
- ADVANTECH MANUFACTURING Sieve, #12, B/S, 8 In, Full Ht (12BS8F)
- ADVANTECH MANUFACTURING Sieve, #70, S/S, 8 In, Full Ht (70SS8F)
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht (18BS8F)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- ADVANTECH MANUFACTURING Sieve, #45, B/S, 8 In, Full Ht (45BS8F)
- ADVANTECH Rectangular Brush, 3 In Dia (R8576)
- Advantech Manufacturing Lab Filters & Sieves