Shop All Sieves
Advantech Manufacturing
Sieve, #200, S/S, 8 In, Full Ht
Mfr # 200SS8F
Zoro # G3844355
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Wire Dia. 0.05 mm
- Mesh Size Range Fine
- Screen Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 200SS8F
- Zoro # G3844355
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Wire Dia. | 0.05 mm |
Mesh Size Range | Fine |
Outside Dia. | 8 in |
Opening Size | 75 micron m |
Frame Inside Dia. | 8 in |
Mesh Size | #200 |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Stainless Steel |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size #200, Mesh Size Range Fine, Wire Dia. 0.05 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHODES AMERICAN 000 Grade Extra Fine Steel Wool Pad , 12PK (10121000)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-100 ppb (K-7599)
- PIPELINE PACKAGING Continuous Thread PP Closure, 89-400 (05-16-019-00170)
- MICROLIT ProTip™ Low Retention Tips, Graduated, Clear, 1000uL (B-1000-NS-L)
- ADVANTECH MANUFACTURING Sieve, #70, B/S, 8 In, Full Ht (70BS8F)
- ADVANTECH MANUFACTURING Sieve, #30, B/S, 8 In, Full Ht (30BS8F)
- ADVANTECH MANUFACTURING Testing Pan Cover, Brass, 8 In (CB8)
- ADVANTECH MANUFACTURING Sieve, #25, B/B, 8 In, Full Ht (25BB8F)
- ADVANTECH MANUFACTURING Sieve, #450, S/S, 8 In, Full Ht (450SS8F)
- ADVANTECH MANUFACTURING Sieve, #45, B/S, 8 In, Full Ht (45BS8F)
- ADVANTECH Sieve, #5, S/S, 8 In, Full Ht (5SS8F)
- Advantech Manufacturing Sieves