Shop All Sieves
Advantech Manufacturing
Sieve, #200, B/S, 8 In, Full Ht
Mfr # 200BS8F
Zoro # G3843262
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Mesh Size Range Fine
- Mesh Size #200
- Type Wire Cloth Test Sieve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 200BS8F
- Zoro # G3843262
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size Range | Fine |
Mesh Size | #200 |
Wire Dia. | 0.05 mm |
Opening Size | 75 micron m |
Outside Dia. | 8 in |
Frame Inside Dia. | 8 in |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #200, Mesh Size Range Fine, Wire Dia. 0.05 mm, Opening Size 75 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorine Test Kit, 1 Drop - 5ppm/10mL (TK4010-Z)
- VEE GEE Hydrometer Case, 216mm L (66CS-8)
- UNITED SCIENTIFIC Deluxe Chemistry Hardware Assortment (HRDKIT4)
- CYTIVA WHATMAN Glass Microfiber Filter w/Binder, PK100 (9907-047)
- ADVANTECH MANUFACTURING Test Pan Cover, S/S, 8 In, Lifting Ring (CS8 W/R)
- ADVANTECH MANUFACTURING Sieve, #4, S/S, 8 In, Full Ht (4SS8F)
- ADVANTECH MANUFACTURING Sieve, #50, B/B, 8 In, Full Ht (50BB8F)
- ADVANTECH MANUFACTURING Testing Pan Cover, Brass, 8 In (CB8)
- ADVANTECH MANUFACTURING Sieve, #45, B/S, 8 In, Full Ht (45BS8F)
- ADVANTECH MANUFACTURING Sieve, #70, B/S, 8 In, Full Ht (70BS8F)
- ADVANTECH MANUFACTURING Sieve, #450, S/S, 8 In, Full Ht (450SS8F)
- Advantech Manufacturing Sieves