Shop All Sieves
Advantech Manufacturing
Sieve, #20, B/S, 8 In, Full Ht
Mfr # 20BS8F
Zoro # G3843287
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Frame Material Brass
- Outside Dia. 8 in
- Mesh Size 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 20BS8F
- Zoro # G3843287
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Outside Dia. | 8 in |
Mesh Size | 20 |
Opening Size | 850 micron m |
Frame Inside Dia. | 8 in |
Mesh Size Range | Medium |
Wire Dia. | 0.5 mm |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 20, Mesh Size Range Medium, Wire Dia. 0.5 mm, Opening Size 850 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72100-5110)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- BASCO KOLOR KUT Kolor Kut Modified Water Indicating Paste 6" L x 1.5" W x 1" H (GEN834)
- INDUSTRIAL TEST SYSTEMS Test Strips, Chromium, 0.1-50ppm, PK50 (480047)
- ADVANTECH MANUFACTURING Test Pan Cover, S/S, 8 In, Lifting Ring (CS8 W/R)
- ADVANTECH MANUFACTURING Sieve, #16, S/S, 8 In, Full Ht (16SS8F)
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- ADVANTECH MANUFACTURING Sieve, #70, S/S, 8 In, Full Ht (70SS8F)
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht (18BS8F)
- ADVANTECH MANUFACTURING Testing Pan Cover, Brass, 8 In (CB8)
- ADVANTECH Sieve, 3/4", B/S, 8 In, Full Ht (3/4"BS8F)
- Advantech Manufacturing Lab Filters & Sieves