Shop All Sieves
Advantech Manufacturing
Sieve, #20, B/B, 8 In, Full Ht
Mfr # 20BB8F
Zoro # G3843786
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Screen Material Brass
- Mesh Size #20
- Frame Inside Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 20BB8F
- Zoro # G3843786
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size | #20 |
Frame Inside Dia. | 8 in |
Wire Dia. | 0.5 mm |
Outside Dia. | 8 in |
Mesh Size Range | Medium |
Opening Size | 850 micron m |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Screen Material | Brass |
Type | Wire Cloth Test Sieve |
Frame Material | Brass |
Description
Testing Sieve, Wire Cloth Test Sieve, Brass Screen Material, Brass Frame Material, Mesh Size #20, Mesh Size Range Medium, Wire Dia. 0.5 mm, Opening Size 850 micron m, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- MENDA Dispensing Bottle, 8 oz., One Touch (35312)
- NUPLA Tile Probe, Fiberglass, 60 In Length (6894491)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht (18BS8F)
- ADVANTECH MANUFACTURING Sieve, #14, S/S, 8 In, Full Ht (14SS8F)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 8 In, Full Ht (100BS8F)
- ADVANTECH MANUFACTURING Sieve, #25, B/B, 8 In, Full Ht (25BB8F)
- ADVANTECH MANUFACTURING Test Pan Cover, Brass, 8 In, Lifting Ring (CB8W/R)
- ADVANTECH MANUFACTURING Sieve, #325, S/S, 8 In, Full Ht (325SS8F)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- Advantech Manufacturing Lab Filters & Sieves