Shop All Sieves
Advantech Manufacturing
Sieve, #16, S/S, 8 In, Full Ht
Mfr # 16SS8F
Zoro # G3844382
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Mesh Size Range Medium
- Screen Material Stainless Steel
- Wire Dia. 0.63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 16SS8F
- Zoro # G3844382
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Mesh Size Range | Medium |
Wire Dia. | 0.63 mm |
Outside Dia. | 8 in |
Mesh Size | 16 |
Frame Inside Dia. | 8 in |
Opening Size | 1.18 mm |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Type | Wire Cloth Test Sieve |
Frame Material | Stainless Steel |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 16, Mesh Size Range Medium, Wire Dia. 0.63 mm, Opening Size 1.18 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Cap, Polyethylene Liner, 20-400, PK144 (75202G-20400)
- EMD PH Test Strip, 2.0 to 9.0 pH, PK100 (EMD 1.09584.0001)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229002B)
- DYNALON Pipette Controller Green (411125-0002)
- ADVANTECH MANUFACTURING Sieve, #4, B/S, 8 In, Full Ht (4BS8F)
- ADVANTECH MANUFACTURING Sieve, #30, S/S, 8 In, Full Ht (30SS8F)
- ADVANTECH MANUFACTURING Sieve, #7, B/S, 8 In, Full Ht (7BS8F)
- ADVANTECH MANUFACTURING Sieve, #45, B/S, 8 In, Full Ht (45BS8F)
- ADVANTECH MANUFACTURING Testing Pan Cover, Brass, 8 In (CB8)
- ADVANTECH MANUFACTURING Sieve, #35, S/S, 8 In, Full Ht (35SS8F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- Advantech Manufacturing Lab Filters & Sieves