Shop All Sieves
Advantech Manufacturing
Sieve, #16, B/S, 8 In, Full Ht
Mfr # 16BS8F
Zoro # G3843104
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Screen Material Stainless Steel
- Opening Size 1.18 mm
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 16BS8F
- Zoro # G3843104
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Opening Size | 1.18 mm |
Outside Dia. | 8 in |
Frame Inside Dia. | 8 in |
Mesh Size | 16 |
Wire Dia. | 0.63 mm |
Mesh Size Range | Medium |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Screen Material | Stainless Steel |
Frame Material | Brass |
Type | Wire Cloth Test Sieve |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 16, Mesh Size Range Medium, Wire Dia. 0.63 mm, Opening Size 1.18 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- VEE GEE Digital Refractometer, Glycos F (MDX-603F)
- LOVIBOND Water Quality Test Kit, Chlorine (147010)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Red (513079R)
- ADVANTECH MANUFACTURING Sieve, #25, B/B, 8 In, Full Ht (25BB8F)
- ADVANTECH MANUFACTURING Sieve, #70, S/S, 8 In, Full Ht (70SS8F)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Half Ht, Extended Rim (PB8HX)
- ADVANTECH MANUFACTURING Sieve, #12, S/S, 8 In, Full Ht (12SS8F)
- ADVANTECH MANUFACTURING Sieve, #30, B/S, 8 In, Full Ht (30BS8F)
- ADVANTECH MANUFACTURING Sieve, #80, B/B, 8 In, Full Ht (80BB8F)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Half Ht (3/8"BS12H)
- Advantech Manufacturing Sieves