Shop All Sieves
Advantech Manufacturing
Sieve, #10, B/S, 8 In, Full Ht
Mfr # 10BS8F
Zoro # G3842894
original price:
$94.45
23% off
new price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Standards ASTM E11
- Wire Dia. 0.9 mm
- Type Wire Cloth Test Sieve
- Mesh Size Range Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # 10BS8F
- Zoro # G3842894
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 2 in |
Wire Dia. | 0.9 mm |
Mesh Size Range | Medium |
Mesh Size | 10 |
Opening Size | 2 mm |
Outside Dia. | 8 in |
Frame Inside Dia. | 8 in |
Details
Item | Testing Sieve |
Standards | ASTM E11 |
Type | Wire Cloth Test Sieve |
Screen Material | Stainless Steel |
Frame Material | Brass |
Description
Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size 10, Mesh Size Range Medium, Wire Dia. 0.9 mm, Opening Size 2 mm, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 2 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fabric Mantle (100A O406)
- WHEATON Vial Rack, Holds 50, PK5 (985800)
- SPER SCIENTIFIC Benchtop pH-mV Meter - 0 to 14 pH Range (860031)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- ADVANTECH MANUFACTURING Sieve, #8, B/S, 8 In, Full Ht (8BS8F)
- ADVANTECH MANUFACTURING Sieve, #35, B/S, 8 In, Full Ht (35BS8F)
- ADVANTECH MANUFACTURING Test Pan Cover, Brass, 8 In, Lifting Ring (CB8W/R)
- ADVANTECH MANUFACTURING Sieve, #325, B/S, 8 In, Full Ht (325BS8F)
- ADVANTECH MANUFACTURING Sieve, #14, S/S, 8 In, Full Ht (14SS8F)
- ADVANTECH MANUFACTURING Sieve, #170, B/S, 8 In, Full Ht (170BS8F)
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- Advantech Manufacturing Lab Filters & Sieves