Shop All Lab Equipment Parts
Advantech Manufacturing
Pan, SS
Mfr # PS12IX
Zoro # G403528535
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Inside Dia. 12 in
- Outside Dia. 12 in
- Screen Material Stainless Steel
- Type Test Sieve Pan
- Frame Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # PS12IX
- Zoro # G403528535
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Frame Inside Dia. | 12 in |
Outside Dia. | 12 in |
Details
Item | Pan |
Screen Material | Stainless Steel |
Type | Test Sieve Pan |
Frame Material | Stainless Steel |
Description
Pan, Test Sieve Pan, Stainless Steel Screen Material, Stainless Steel Frame Material, Outside Dia. 12 in, Frame Inside Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS UV Lamp, 16 in L Bulb (16LAMP)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209546)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 32mm, PK100 (1827-032)
- ADVANTECH MANUFACTURING Test Sieve Cover, SS (CS12)
- UNITED SCIENTIFIC Wave Demonstrator Spring Set (Both Sprin (WDSET1)
- DIGI-SENSE Traceable Excursion-Trac Thermohygromete (98767-14)
- HEATHROW SCIENTIFIC Box Holder, Acrylic, 3-Glove (HS23471C)
- B & K Tfe Paste White 4Oz (023030)
- SIMPORT SCIENTIFIC Cassette Storage Drawer, 2/PK (247820)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- Advantech Manufacturing Lab Equipment Parts