Shop All Sieves
Advantech Manufacturing
Pan, Brass, 8 In, Half Ht
Mfr # PB8H
Zoro # G4134207
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Outside Dia. 8 in
- Type Test Sieve Pan
- Frame Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech Manufacturing
- MFR # PB8H
- Zoro # G4134207
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 1 in |
Outside Dia. | 8 in |
Frame Inside Dia. | 8 in |
Details
Item | Testing Pan |
Standards | ASTM E11 |
Type | Test Sieve Pan |
Frame Material | Brass |
Description
Testing Pan, Test Sieve Pan, Brass Frame Material, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1 in, ASTM E11 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fabric Mantle (100A O414)
- OAKTON pH Electrode Adapter BNC to Stripped End (56105-60)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 1250uL, PK100 (3929)
- QORPAK Vial, 1 dram, PK144 (GLC-06787)
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- ADVANTECH MANUFACTURING Test Pan Cover, S/S, 8 In, Lifting Ring (CS8 W/R)
- ADVANTECH MANUFACTURING Sieve, #20, S/S, 8 In, Full Ht (20SS8F)
- ADVANTECH MANUFACTURING Sieve, #70, B/S, 8 In, Full Ht (70BS8F)
- ADVANTECH MANUFACTURING Sieve, #35, B/B, 8 In, Full Ht (35BB8F)
- ADVANTECH MANUFACTURING Sieve, #12, S/S, 8 In, Full Ht (12SS8F)
- ADVANTECH Sieve, #200, B/S, 12 In, Full Ht (200BS12F)
- Advantech Manufacturing Lab Filters & Sieves