Shop All Media Converters & Data Adapter Kits
Advantech
High Retention Usb To Tb Rs-485 Converter
Mfr # BB-485USBTB-2W-A
Zoro # G500703071
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Data Rate Up to 921.6 Kbps
- Asynchronous Serial Protocol RS-485 (2-Wire)
- Signals Supported Data A (-), Data B (+)
- Operating Temperature 0 to 70 C
- Serial Connector Removable Terminal Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # BB-485USBTB-2W-A
- Zoro # G500703071
- Country of Origin United States
- Category Media Converters & Data Adapter Kits
Details
Data Rate | Up to 921.6 Kbps |
Asynchronous Serial Protocol | RS-485 (2-Wire) |
Signals Supported | Data A (-), Data B (+) |
Operating Temperature | 0 to 70 C |
Serial Connector | Removable Terminal Block |
USB Standards | USB 2.0 |
Operating System Support for all models | Windows 2000, XP (32 / 64 bit), Vista (32 / 64 bit), Windows 7 (32 / 64 bit), Windows 8 (32/64 bit), 2003 and 2008 Server (32 / 64 bit). |
Power | USB Port Powered, Low Power Device |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412161608CST)
- QUICKCABLE Quick Tap Connector, Blue, 16-14 ga, PK100 (160285-100)
- LEVITON Receptacle (5361-IG)
- FLEX-STRUT Corner, 3-1/2" x 4-1/8", 4-Hole (FS-5123 E/G)
- ALLEN TEL Media Converter 10/100/1000 Mbs LC Single-mode 2km (GBFMC1000-SM-LC)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Multi-Mode. (TCF-142-M-SC)
- BLACK BOX Tx/Lx-Sm-Sc Ac 10 Km 1310 Nm (LGC011A-R2)
- BLACK BOX Usb To Rs232 Opto-Isolated Converter (SP385A-R3)
- ANTAIRA Compact Industrial Gigabit Ethernet Media Converter, with 10/100/1000TX To 100/1000 SFP Socket; EOT (IMC-C1000-SFP-T)
- ALLEN TEL Media Converter 10/100/1000 Mbs SC Multimode 2km (GBFMC1000-MM-SC)
- ANTAIRA 10/100/1000TX To 1000SX/LX Media Converter w/SFP Slot (FCU-2805SFP)
- Advantech Media Converters & Data Adapter Kits