Shop All Media Converters & Data Adapter Kits
Advantech
Giga Ethernet To Sfp Fiber Converter
Mfr # EKI-2741F-BE
Zoro # G000703076
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Reverse Present
- Multi-mode (EKI-2741SX/SXI) Wavelength: 850 nm ; Tx Power: -4/-9.5 dBm ; Rx Sensitivity: -18 dBm ; Parameters: 50/125 um, 62.5/125 um
- Storage Humidity 10 ~ 95% (non-condensing)
- Connectors 1 x RJ45 ; 1 x SC type fiber connector (EKI-2741SX/LX) or ; 1 x SFP type fiber connector (EKI-2741F) ; 6-pin removable screw terminal (power & relay)
- LAN 10/100/1000Base-T (X), 1000Base-SX or 1000Base-LX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # EKI-2741F-BE
- Zoro # G000703076
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Dimensions
Single-mode (EKI-2741LX/LXI) | Wavelength: 1310 nm; Tx Power: -3/-9.5 dBm ; Rx Sensitivity: -20 dBm ; Parameters: 9/125 um |
Dimensions (WxHxD) | 30 x 140 x 95 mm (1.18" x 5.51" x 3.74") |
Description
Provides 1 x 1000 Mbps Ethernet port with RJ45 connector
Provides 1 x 1000 Mbps fiber port with SC or SFP (mini-GBIC) type connector for 1000Base-SX/LX device
Provides DIP switch for full/half duplex setting
Supports MDI/MDI-X auto crossover
Supports Auto-Negotiation
Supports redundant 12 ~ 48 VDC power input
Provides flexible mounting: DIN-rail and Wall mount
Provides Link Fault Pass-through (LFP)
Jumbo Frame: 9K bytes
Provides 1 x 1000 Mbps fiber port with SC or SFP (mini-GBIC) type connector for 1000Base-SX/LX device
Provides DIP switch for full/half duplex setting
Supports MDI/MDI-X auto crossover
Supports Auto-Negotiation
Supports redundant 12 ~ 48 VDC power input
Provides flexible mounting: DIN-rail and Wall mount
Provides Link Fault Pass-through (LFP)
Jumbo Frame: 9K bytes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU100B0)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 12; 13, Hinged (N12302406)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Red (HS359-S10-RED)
- ADVANTECH Minimc-Gigabit, Tx/Sx-Mm850 -Sc(W/Ac Adapter) (IMC-371-MM-PS)
- ADVANTECH High Retention Usb To Tb Rs-485 Converter (BB-485USBTB-2W-A)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Male (ATD25MCK)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- RED LION Serial Converter Module (ICM40030)
- ICP DAS Isolated RS-232 to RS-485 Converter, I-7520 (I-7520)
- BLACK BOX 10/100/1000Bt 1000Bx Sfp (LMC4000A)
- Advantech Media Converters & Data Adapter Kits