Shop All Ethernet Switches
Advantech
8Fe + 2G Combo Managed Switch
Mfr # EKI-7710E-2C-AE
Zoro # G700700573
product price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.9"
- Depth 4.1"
- Height 6"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # EKI-7710E-2C-AE
- Zoro # G700700573
- Country of Origin China
- Category Ethernet Switches
Dimensions
Width | 2.9" |
Depth | 4.1" |
Height | 6" |
Details
Product Type | Ethernet Switch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Versatap Blank Module, White (AT31-15)
- ULTRALAST Replacement Nikon EN-EL19 Digital Camera Battery (CAM-ENEL19)
- TRIPP LITE 50FT EASY PULL ALL (P503-050)
- BATTERY CLERK AJC® MK ES3-12, ES 3-12 12V 3.2Ah UPS Battery (ES3-12-MK-12V-3.2Ah-UPS)
- ADVANTECH Proview, 8-Port Ful Gigabit Ind. Switch, -40~75¿ (EKI-5728I-AE)
- ADVANTECH 5-Port 10/100Mbps Unmanaged Ethernet Switch (EKI-2525-BE)
- ADVANTECH Proview, 16-Port Full Gigabit Ind. Switch, -40~75¿ (EKI-5726I-AE)
- ADVANTECH 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU (EKI-2706G-1GFPI-BU)
- ADVANTECH 8-Port Unmanaged Ind. Ethernet Switch, Wide Temp. (EKI-2528I-BE)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- TP-LINK 5-port Gigabit Easy Smart Switch (SG105E)
- Advantech Ethernet Switches