Shop All Sieve Shakers
Advantech
8 Test Sieve Shaker, 110 VAC, 60 Hz
Mfr # MeinII
Zoro # G4615843
Free Shipping & Returns
$3,785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sieve Diameter 8 in
- Number of Full Size Sieves 9
- Number of Half Size Sieves 16
- Manufacturers Warranty Length 1 yr
- Special Features Also Accepts 200Mm And 3 Sieves, Electromagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantech
- MFR # MeinII
- Zoro # G4615843
- Country of Origin United States
- Category Sieve Shakers
Dimensions
Sieve Diameter | 8 in |
Number of Full Size Sieves | 9 |
Number of Half Size Sieves | 16 |
Manufacturers Warranty Length | 1 yr |
Fits Number of Half Size Sieves | 16 |
Fits Number of Full Size Sieves | 9 |
Details
Item | 8 Test Sieve Shaker |
Special Features | Also Accepts 200Mm And 3 Sieves, Electromagnetic |
HP | electromagnetic |
Timer Range | 1 to 60 min or Continuous Run |
Includes | Adjustable Straps, Power Cord |
Timer Type | Mechanical |
Power Required | 110V AC, 60 Hz |
Mounting Required | No |
Description
8 Test Sieve Shaker, Sieve Diameter 8 in, Fits Number of Full Size Sieves 9, Fits Number of Half Size Sieves 16, Timer Range 1 to 60 min or Continuous Run, Timer Type Mechanical, Mounting Required No, electromagnetic HP, Power Required 110V AC, 60 Hz, Special Features Also Accepts 200Mm And 3 Sieves, Electromagnetic, Includes Adjustable Straps, Power Cord, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 8.5mL, 137mm L, PK250 (138090-250)
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 2.64 gal. (49H047)
- EXTECH Video Particle Counter (VPC300)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-2)
- HUMBOLDT Motorized Sieve Shaker (5DPL6)
- HUMBOLDT Larger Capacity Motorized Sieve Shaker (5ZRA0)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Analog (MIN200/23050)
- ENDECOTTS Sieve Shaker, 8 In, 220VAC, 50 Hz, Digital (OCT200/23050)
- HUMBOLDT Hand-Operated Sieve Shaker (5DPL2)
- W.S. TYLER Test Sieve Shaker, 8" dia., 1/4 HP (RX-29-16)
- Advantech Lab Filters & Sieves