Shop All Expansion Cards
Advantech
8-Port Rs-232/422/485 Pci-Express Upci Comcard/S
Mfr # PCIE-1622B-BE
Zoro # G300700850
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.4"
- Width 6.6"
- Product Type Multiport Serial Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # PCIE-1622B-BE
- Zoro # G300700850
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Height | 4.4" |
Width | 6.6" |
Details
Product Type | Multiport Serial Adapter |
Description
This ADVANTECH 8-Port RS-232/422/485 PCI-Express UPCI Comcard/S has a height of 4.4" and a width of 6.6". It is a multiport serial adapter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS Compact Optical Mouse Blue Tra, AMU75US (AMU75US)
- POPSOCKETS PopGrip Premium, Clear Iridescent (805443)
- DANTONA Battery, L111A26-3-2-2W (L111A26-3-2-2W)
- ILC Replacement for Philips Heartstart FR2 (HEARTSTART FR2 PHILIPS)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- ADVANTECH Can Optical Repeater W/Tb (BB-CANOP)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- ADVANTECH Rs-232 To Rs-422/485 Converter, In-Line, Iso (BB-4WSD9OTB)
- SIIG DP Cyber 1S1P PCIe Card, JJE20311S1 (JJ-E20311-S1)
- Advantech Expansion Cards