Shop All Programmable Logic Controllers
Advantech
8-Ch Ai/Do Module
Mfr # ADAM-6017-D
Zoro # G900700939
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Network Technology 10/100Base-TX
- Product Series ADAM-6000
- Product Type Transceiver/Media Converter
- Media Type Supported Twisted Pair
- Product Name 8-ch Isolated Analog Input Modbus TCP Module with 2-ch DO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # ADAM-6017-D
- Zoro # G900700939
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Network Technology | 10/100Base-TX |
Product Series | ADAM-6000 |
Product Type | Transceiver/Media Converter |
Media Type Supported | Twisted Pair |
Product Name | 8-ch Isolated Analog Input Modbus TCP Module with 2-ch DO |
Maximum Distance Supported | 328.08 ft |
Power Source | DC |
Environmentally Friendly | Yes |
Total Number of Ports | 1 |
Number of Network (RJ-45) Ports | 1 |
Network (RJ-45) | Yes |
Ethernet Technology | Fast Ethernet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or, Tg (CJ688TGOR)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 600V 100 ft. BK (E3669)
- SQUARE D Load Center, 3 Spaces, 60A, 120/240V (QO403L60NS)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (XB4BD33)
- ADVANTECH 16-Ch Isolated Digital Input Modbus Tcp (ADAM-6251-B)
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- ADVANTECH N6210 1.2GHz, 4G RAM, 32G, 2xGbE, 2xUSB, HDMI (UNO-2271G-N221AU)
- ADVANTECH 16-Ch Source Type Di/O Module (ADAM-6052-D)
- ADVANTECH 8-Ch Isolated Analog Input Modbus Tcp M (ADAM-6217-B)
- ADVANTECH 12-Ch Isolated Universal I/O Module (ADAM-6024-D)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- Advantech Programmable Logic Controllers