Shop All Ethernet Switches
Advantech
5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU
Mfr # EKI-2706G-1GFPI-BU
Zoro # G600700581
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3.7"
- Height 5.5"
- Width 1.2"
- Power Consumption 2 W
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Advantech
- MFR # EKI-2706G-1GFPI-BU
- Zoro # G600700581
- Country of Origin Taiwan, Province of China
- Category Ethernet Switches
Dimensions
Depth | 3.7" |
Height | 5.5" |
Width | 1.2" |
Details
Power Consumption | 2 W |
Product Type | Ethernet Switch |
Description
Supports 10/100/1000 Mbps Auto Negotiation (EKI-2706G)
Supports jumbo frame transmission up to 9 kbytes
DIN-rail with IP30 metal mechanism
Redundant 24~48 VDC power input(BE Version)
4 x IEEE 802.3 af/at PoE ports + 1 x Gigabit Copper + 1 Gigabit SFP ports
Supports jumbo frame transmission up to 9 kbytes
DIN-rail with IP30 metal mechanism
Redundant 24~48 VDC power input(BE Version)
4 x IEEE 802.3 af/at PoE ports + 1 x Gigabit Copper + 1 Gigabit SFP ports
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Mini 4-port USB 3.0 Travel Hub (24260)
- ILC Replacement for Vocera 230-01977 Battery (230-01977 BATTERY VOCERA)
- LTS Power Converter, Blk, Alum (DV-AT12015-D01)
- UNIDEN CB Radio, Compact, Black (PRO510XL)
- ADVANTECH Proview, 8-Port Ful Gigabit Ind. Switch, -40~75¿ (EKI-5728I-AE)
- ADVANTECH 8-Port Unmanaged Ind. Ethernet Switch, Wide Temp. (EKI-2528I-BE)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- ADVANTECH 5-Port 10/100Mbps Unmanaged Ethernet Switch (EKI-2525-BE)
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- ADVANTECH 5 Fe Unmanaged Switch W/Wide Temp. Low (BB-ESW105-A)
- PERLE SYSTEMS 105G-Dsfp Ethernet Switch (07011140)
- Advantech Ethernet Switches