Shop All Ethernet Switches
Advantech
5-Port Ind. Unmanaged Gbe Switch W/T
Mfr # EKI-2725I-CE
Zoro # G900700588
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.2"
- Depth 3.7"
- Height 5.5"
- Product Type Ethernet Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # EKI-2725I-CE
- Zoro # G900700588
- Country of Origin China
- Category Ethernet Switches
Dimensions
Width | 1.2" |
Depth | 3.7" |
Height | 5.5" |
Details
Product Type | Ethernet Switch |
Description
Provides 5 Gigabit Ethernet ports with Auto MDI/MDI-X
Supports 10/100/1000 Mbps Auto Negotiation
Supports jumbo frame transmission up to 9kbytes
Provides Slim size, DIN-rail with IP30 metal mechanism
Supports Redundant 12 ~ 48 VDC power input and P-Fail Relay
Supports 10/100/1000 Mbps Auto Negotiation
Supports jumbo frame transmission up to 9kbytes
Provides Slim size, DIN-rail with IP30 metal mechanism
Supports Redundant 12 ~ 48 VDC power input and P-Fail Relay
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5e UTP Direct Burial Outdoor Cable- 1000ft- Black (100917BK)
- ITT CANNON 030-8587-010 (CB1614P)
- DETEX Surface Mount Battery Alarm (EAX500)
- ILC Replacement for Yaskawa 3/ls14500-1 Battery (3/LS14500-1)
- ADVANTECH 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU (EKI-2706G-1GFPI-BU)
- ADVANTECH 8-Port Unmanaged Ind. Ethernet Switch, Wide Temp. (EKI-2528I-BE)
- ADVANTECH Vdsl2 Ethernet Extender Compact (EKI-1751-AE)
- ADVANTECH Etn Unmanaged Switch 8 Copper, 1 Multi-Mode Lc (BB-ESW108-A)
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- ADVANTECH 5-Port 10/100Mbps Unmanaged Ethernet Switch (EKI-2525-BE)
- ADVANTECH Proview, 16+2G Combo Gigabit Ind. Switch, -40~75¿ (EKI-5626CI-AE)
- Advantech Ethernet Switches