Shop All Programmable Logic Controllers
Advantech
4-Ch Ao Module W/ Modbus
Mfr # ADAM-4024-B1E
Zoro # G500701015
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Type mA, V
- Resolution ±0.015 % of FSR
- Span Temperature ±25 ppm/° C Coefficient
- Output Impedance 0.5 W
- Effective Resolution 12-bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # ADAM-4024-B1E
- Zoro # G500701015
- Country of Origin Taiwan, Province of China
- Category Programmable Logic Controllers
Details
Output Type | mA, V |
Resolution | ±0.015 % of FSR |
Span Temperature | ±25 ppm/° C Coefficient |
Output Impedance | 0.5 W |
Effective Resolution | 12-bit |
Zero Drift Voltage output | ±30 µV/° C current output: ±0.2 µA/° C |
Programmable Output | 0.125 ~ 128 mA/sec. Slope 0.0625 ~ 64.0 V/sec. |
Isolated Digital Input Channel | 4 level 0: +1 V max level 1: 10 ~ 30 VDC |
Channels | 4 |
Accuracy | ±0.1 % of FSR for current output ±0.1 % of FSR for voltage output |
Isolated Voltage | 3000 VDC |
Current Load Resistor | 0 to 500 Ω (source) |
Output Range | 0 to 20 mA, 4 to 20 mA, ±10 V |
Description
4ch analog output/4ch digital input
Protocols:Modbus RTU,ASCII
Watchdog timer to recover the system
3000VDC isolation protection
Protocols:Modbus RTU,ASCII
Watchdog timer to recover the system
3000VDC isolation protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- AC WORKS Adapter L14-30P 30A 4-Prong Plug to 2 30A L5-30R 3-Prong Connectors (ADVL1430L530)
- BELL OUTDOOR Electrical Box Cover, Round Ceiling Pan, 1 Gang, Steel, Blank/Flat (5653-1)
- ADVANTECH 8-Ch Power Relay Output Module W/ Led (ADAM-5069-AE)
- ADVANTECH 18-Ch Isolated DI/O Module (ADAM-6050-D1)
- ADVANTECH 16-Ch Isolated Digital Input Modbus Tcp (ADAM-6251-B)
- ADVANTECH 12-Ch Isolated Universal I/O Module (ADAM-6024-D)
- ADVANTECH 18-Ch Isolated Di/O Module (ADAM-6050-D)
- ADVANTECH 8-Ch Isolated Analog Input Modbus Tcp M (ADAM-6217-B)
- SIEMENS Simatic Digital Input Module (6ES7 321-7BH01-0AB0)
- Advantech Programmable Logic Controls (PLC)