Shop All Computer Monitors
Advantech
21.5" Industrail Monitor, With Pct Touch
Mfr # FPM-7211W-P3AE
Zoro # G700703222
product price: $1,627.99
/ea
Free Shipping & Returns
$1,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.8"
- Width 22"
- Depth 1.9"
- Aspect Ratio 1899-12-30
- Brightness 300 Nit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # FPM-7211W-P3AE
- Zoro # G700703222
- Country of Origin Taiwan, Province of China
- Category Computer Monitors
Dimensions
Height | 13.8" |
Width | 22" |
Depth | 1.9" |
Details
Aspect Ratio | 1899-12-30 |
Brightness | 300 Nit |
Product Type | LCD Touchscreen Monitor |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Vision HP12-105W-X - 2 Pack (ML18-12MP29697527)
- LOWELL Recess Backbox for 12inSp (XCP1210)
- SQUARE D Br Sqdqo 2-1P 20/20A 3/4 (QO2020CP)
- BUSHNELL Binocular, 10 X 42 Magnification, Roof Prism, 293 ft Field of View (141042)
- ADVANTECH 15" Xga Ind. Monitor Vga/Dvi, -20-60C, C1D2 (FPM-8151H-R3BE)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- PROPLUS Sharp 43 AQUOS CommTV Digital Signage Display (PR3470894)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- FIVEGEARS 21.5 in. 6ms HDMI VGA Widescreen Full HD LED Backlit LCD Monitor (FI3044620)
- DELL 23.8 in. Full HD Widescreen LCD Monitor (DELL-E2424HS)
- DELL COMMERCIAL 19" 1280 x 1024 LED Monitor, P1917S (P1917S)
- Advantech Computer Monitors