Shop All Server Switches & Adapters
Advantech
2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE
Mfr # EKI-1522-CE
Zoro # G800700718
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.4"
- Depth 3.7"
- Height 5.5"
- Power Consumption 3.20 W
- Product Type Device Server
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Advantech
- MFR # EKI-1522-CE
- Zoro # G800700718
- Country of Origin Taiwan, Province of China
- Category Server Switches & Adapters
Dimensions
Width | 1.4" |
Depth | 3.7" |
Height | 5.5" |
Details
Power Consumption | 3.20 W |
Product Type | Device Server |
Description
Provides 2 x 10/100 Mbps Ethernet ports for LAN redundancy
Provides COM port redirection (Virtual COM), TCP and UDP operation modes
Supports up to 921.6 kbps, and any baud rate setting
Allows a max. of 5 hosts to access one serial port
Allows a max. of 16 hosts to be accessed as TCP client mode
Built-in 15 KV ESD protection for all serial signals
Provides rich configuration methods including Windows utility, Telnet console, and Web Browser
Supports 32-bit/64-bit Windows 2000/XP/Vista/7/8/8.1/10, Windows Server2003/2008/2012/2016, and Linux
Automatic RS-485 data flow control
Supports line to line 2 KV, line to ground 4 KV surge protection
Provides COM port redirection (Virtual COM), TCP and UDP operation modes
Supports up to 921.6 kbps, and any baud rate setting
Allows a max. of 5 hosts to access one serial port
Allows a max. of 16 hosts to be accessed as TCP client mode
Built-in 15 KV ESD protection for all serial signals
Provides rich configuration methods including Windows utility, Telnet console, and Web Browser
Supports 32-bit/64-bit Windows 2000/XP/Vista/7/8/8.1/10, Windows Server2003/2008/2012/2016, and Linux
Automatic RS-485 data flow control
Supports line to line 2 KV, line to ground 4 KV surge protection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zebra Bt-000370 Battery (BT-000370 BATTERY ZEBRA)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Linear eMerge Essential (ML8-1213268)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- VERBATIM CD-RW Disc, 700 MB, 80 min, 4x, PK50 (VER95159)
- ADVANTECH 1-Port Modbus Gateway, EKI-1221-CE (EKI-1221-CE)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- ADVANTECH 4-Port Modbus Gateway (EKI-1224-CE)
- EZGENERATION USB To Dual Displayport Mini Docking Station 4K GBE USB 3.0 (EZ330003)
- HP ENTERPRISE Aruba 2930F 48G Poe+ 4Sfp Swch U.S. (JL262A#ABA)
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- Advantech Server Switches & Adapters